1/4 in. x 6 ft. Foam Pipe Insulation
1/4 in. x 6 ft. Foam Pipe Insulation
Package Quantity Info:
Foot: 1 Stick: 6 Case: 414 Pallet: 4968-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Polyethylene-based closed cell, flexible foam insulation in factory-made fitting form
- Semi-slit for retrofit applications
- For use on hot or cold plumbing lines
- For outdoor use, paint with a high quality exterior acrylic latex paint
- High resistance to moisture vapor intrusion; low thermal conductivity
- Carton quantities only
- 100% closed cell polyethylene
Documents
Specifications
- ASTM:
- ASTM C-1304, ASTM C-1427, ASTM C-1427 Type I, ASTM C-1427 Type II, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-518, ASTM C-665, ASTM D-1171, ASTM D-1622, ASTM E-84, ASTM E-96, ASTM G-21
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 3/8 in
- End Connection 1:
- ID Tube
- End Connections:
- ID Tube
- FM Approved:
- No
- Fits Pipe Size:
- 1/4 in
- Length:
- 6 ft
- Material:
- Foam, Plastic
- Material Type:
- Polyethylene
- Maximum Temperature:
- 200
- Product Type:
- Self-Sealing Pipe Insulation
- R value:
- R3.844
- Size:
- 3/8 in x 1/2 in
- Temperature Range:
- -200 to 200 Deg F
- Thickness:
- 1/2 in
- UL Listed:
- UL 181/UL 723/UL 94HF1