1/4 x 2-1/2 in. Bolt for Clean-Out/Extension Cover in Polished Chrome
1/4 x 2-1/2 in. Bolt for Clean-Out/Extension Cover in Polished Chrome
Product Details
Product Details
- Flat slotted head plated machine screw
Documents
Specifications
- Adjustable:
- No
- Cover Color Finish:
- Polished Chrome
- Drain Base Width:
- 2-1/2 in
- Height:
- 1/2 in
- IAPMO Listed:
- No
- Length:
- 2-1/2 in
- Plug Diameter:
- 1/4 in
- Product Type:
- Bolt
- Size:
- 1/4 in
- Thread Size:
- 20 mm