1/4 x 2-1/4 in. Brass Plated Closet Bolt
1/4 x 2-1/4 in. Brass Plated Closet Bolt
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1200-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Length:
- 2-1/4 in
- Material:
- Brass Plated
- Size:
- 1/4 in
- UL Listed:
- No
- UPC:
- 717510028010
- WaterSense Labeled:
- No
- Width:
- 5-1/10 in