This product requires certification to purchase.

1/4 x 2-3/10 in. Graphite Packing

You last purchased this on
 
Jones Stephens

1/4 x 2-3/10 in. Graphite Packing

  • Fast #
  • Part #JT60006
  • Item #1095577
  • Manufacturer Part #T60006
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/4 x 2-3/10 in. Graphite Packing

  • Fast #
  • Part #JT60006
  • Item #1095577
  • Manufacturer Part #T60006
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Medium packing in 2 ounce balls
  • Requires Certification

Documents


Specifications

Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Height:
1-9/10 in
Length:
8 ft
Material:
Graphite
Proposition 65:
WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Width:
2-3/10 in