This product requires certification to purchase.

1/4 x 3-1/2 in. Brass Clost Bolt Pair with 4 Acorn Nuts and Washers

You last purchased this on
 
Jones Stephens

1/4 x 3-1/2 in. Brass Clost Bolt Pair with 4 Acorn Nuts and Washers

Brand image
You last purchased this on
 
Jones Stephens

1/4 x 3-1/2 in. Brass Clost Bolt Pair with 4 Acorn Nuts and Washers

  • Fast #
  • Part #JC02996
  • Item #3705366
  • Manufacturer Part #C02996
3.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • CARTON QUANTITIES ONLY
  • Requires Certification

Specifications

Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Length:
3-1/2 in
Material:
Brass
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1/4 in
WaterSense Labeled:
No
Width:
9-3/10 in



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com