This product requires certification to purchase.

1/4 x 84 in. Braided Stainless Ice Maker Flexible Water Connector

You last purchased this on
 
Jones Stephens

1/4 x 84 in. Braided Stainless Ice Maker Flexible Water Connector

  • Fast #
  • Part #JS04232
  • Item #2476041
  • Manufacturer Part #S04232
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1/4 x 84 in. Braided Stainless Ice Maker Flexible Water Connector

  • Fast #
  • Part #JS04232
  • Item #2476041
  • Manufacturer Part #S04232
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 20
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Used to connect ice maker to water supply
  • Working temperature: 68°F – 158°F
  • Working pressure: 124 PSI
  • Leak proof seal
  • Quick and easy installation
  • No special tools needed
  • Flexible, braided stainless steel connector resists kinking and creasing
  • UPC listed
  • Meets NSF/ANSI/CAN 372, NSF/ANSI/CAN 61: Q ?0.5, and NSF/ANSI 14 standards
  • Lead free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14-2010a, ANSI 61-2021, ANSI 372-2022
ASME:
ASME A112.18.6-2017
CSA Certified:
CSA B125.6-17, CSA 372-2022
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Length:
84 in
Maximum Temperature:
158
NSF:
NSF 372-2022
NSF Certified:
No
Outer Hose Material:
Braided Stainless
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and nickel, which are known to the State of California to cause cancer, and lead compounds, which are known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Water Supply Connector Type:
Ice Maker