1 - 1-3/8 in. Fit-All Basin Stopper
1 - 1-3/8 in. Fit-All Basin Stopper
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 100-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- White rubber construction
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 1 in - 1-3/8 in
- IAPMO Listed:
- No
- Material:
- Rubber
- Product Type:
- Basin