1 -2 in. Drain Spud Tailpiece Extension
1 -2 in. Drain Spud Tailpiece Extension
-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable high impact PVC material
- Versatile IPS thread
- Corrosion resistant PVC
- No special tools required for installation
- Removable decorative strainer
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 1 in - 2 in
- Material:
- Plastic
- Product Type:
- Tailpiece Extension