1-1/2 - 2 in. Fit All Bathtub or Laundry Tub Rubber Stopper
1-1/2 - 2 in. Fit All Bathtub or Laundry Tub Rubber Stopper
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 500-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- White rubber
- Fits most bathtub or laundry tub drains
- Fits 1-1/2" through 2" drain openings
- Chrome plated metal ring
- Oversized top to fit most drain openings
- Carded
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Fits Pipe Size:
- 1-1/2 in - 2 in
- IAPMO Listed:
- No
- Material:
- Rubber
- Product Type:
- Stopper