1-1/2 in. Brass Nut
1-1/2 in. Brass Nut
Frequently Purchased Together
Product Details
Product Details
- Heavy cast brass
- CARTON QUANTITIES ONLY
Documents
Specifications
- Color Finish Name:
- Rough Brass
- Height:
- 1/2 in
- Length:
- 2 in
- Material:
- Brass
- Product Type:
- Slip Joint
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 2 in