1-1/2 in. Brass P-Trap in Chrome Plated
1-1/2 in. Brass P-Trap in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Brass nuts
- Chrome plated
- 17 gauge semi-cast P-trap
- 17 gauge tubular wall bend
- CUPC listed
- UPC listed
Documents
Specifications
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Height:
- 2-1/5 in
- IAPMO Listed:
- Yes
- Length:
- 10-2/5 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Material:
- Brass
- Trap Size:
- 1-1/2 in