This product requires certification to purchase.

1-1/2 in. Brass P-Trap in Chrome Plated

Jones Stephens

1-1/2 in. Brass P-Trap in Chrome Plated

  • Fast #
  • Part #JP38011
  • Item #3702626
  • Manufacturer Part #P38011
5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Brass P-Trap in Chrome Plated

  • Fast #
  • Part #JP38011
  • Item #3702626
  • Manufacturer Part #P38011
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Euless, TX
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Zinc nuts
  • Shallow escutcheon
  • With cleanout
  • CUPC listed
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
CSA Certified:
CSA B125.2-15
Cleanout:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Gauge (metal):
20 ga
Height:
10-4/5 in
IAPMO Listed:
Yes
Length:
16-7/10 in
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Material:
Brass
Trap Size:
1-1/2 in
UPC:
717510383119