1-1/2 in. Cast Brass P-Trap in Chrome Plated
1-1/2 in. Cast Brass P-Trap in Chrome Plated
Frequently Purchased Together
Product Details
Product Details
- Brass nuts
- 10" arm
- Cast elbow
- With cleanout
- CUPC listed
Documents
Specifications
- ASME:
- ASME A112.18.2-2020
- CSA Certified:
- CSA B125.2-15
- Cleanout:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Gauge (metal):
- 17 ga
- Height:
- 2-1/5 in
- IAPMO Listed:
- Yes
- Length:
- 13 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trap Material:
- Cast Brass
- Trap Size:
- 1-1/2 in