This product requires certification to purchase.

1-1/2 in. CTS x IPS Bronze Compression Coupling

You last purchased this on
 
Jones Stephens

1-1/2 in. CTS x IPS Bronze Compression Coupling

  • Fast #
  • Part #JC15305
  • Item #3930628
  • Manufacturer Part #C15305
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. CTS x IPS Bronze Compression Coupling

  • Fast #
  • Part #JC15305
  • Item #3930628
  • Manufacturer Part #C15305
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • 5" length
  • EPDM gaskets
  • Bronze coated brass bodies and nuts
  • Maximum 125 PSI at temperatures up to 180° F
  • Pipe ends must be restrained on both ends
  • Adapts from CTS to IPS (check sizes)
  • Lead Free
  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

Clean Bagged:
No
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Compression
Lead Law Compliance Level:
Compliant Not Certified
Length:
2-7/10 in
Material:
Bronze
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.