1-1/2 in. Direct Connect Center Outlet Waste in Black
1-1/2 in. Direct Connect Center Outlet Waste in Black
Product Details
Product Details
- Black finish provides clean, professional look
- Constructed of plastic for impact resistance
- Includes baffle tee
- Direct connection
- Quick and easy installation
- UPC listed
- CUPC listed
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Direct Connect
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 9 in
- Material:
- Plastic
- Material Type:
- ABS
- Product Type:
- Slip Joint
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.