1-1/2 in. Direct Connect End Outlet Waste
1-1/2 in. Direct Connect End Outlet Waste
Product Details
Product Details
- Constructed of white plastic for impact resistance
- Connects to tailpiece in sink drain applications
- Includes baffle tee
- Direct connection
- Quick and easy installation
- UPC listed
- CUPC listed
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Direct Connect
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 1/10 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Direct Connect
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.