This product requires certification to purchase.

1-1/2 in. Hinged Split Ring for Iron Pipe

You last purchased this on
 
Jones Stephens

1-1/2 in. Hinged Split Ring for Iron Pipe

Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. Hinged Split Ring for Iron Pipe

  • Fast #
  • Part #JH72150
  • Item #3707182
  • Manufacturer Part #H72150
4.5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Hinged Split Ring for 1-1/2” pipe size
  • Use with 3/8” threaded rod
  • Safely secures pipe to mounting surfaces
  • Compatible with iron pipe
  • Zinc plated cast iron for durability and corrosion resistance
  • Maximum load rating: 180 pounds
  • Requires Certification

Documents


Specifications

Application:
Iron Pipe
Coating:
Zinc Plated
Color Finish Category:
Greys
Color Finish Name:
Zinc Plated
FM Approved:
No
Fits Pipe Size:
1-1/2 in
Height:
3/5 in
Length:
3-2/5 in
Material:
Steel
Product Type:
Split Ring Hanger
Rod Size (in):
3/8 in
UL Listed:
No
Width:
2-2/5 in



Customers Also Bought
1–6 of 18 items
Part #FNW7001ZF
Item #308122
4.5 out of 5 Customer Rating
Requires Certification
Part #FNW7001PF
Item #308132
5 out of 5 Customer Rating
Requires Certification
Part #FNW7001ECF
Item #7358565
3.6 out of 5 Customer Rating
Requires Certification
Part #FNW7001SJ
Item #4913745
4 out of 5 Customer Rating
Requires Certification
Part #JH73075
Item #2476018
4.5 out of 5 Customer Rating
Requires Certification
Part #FNW701XRNC
Item #4240995
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JJ01075
Item #2476010
5 out of 5 Customer Rating
Requires Certification
Part #JH73075
Item #2476018
4.5 out of 5 Customer Rating
Requires Certification
Part #JH20001
Item #82505
5 out of 5 Customer Rating
Requires Certification
Part #JH30003
Item #3707193
3.7 out of 5 Customer Rating
Requires Certification
Part #JJ01400
Item #1579894
5 out of 5 Customer Rating
Requires Certification
Part #JH86026
Item #10405883
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing