This product requires certification to purchase.

1-1/2 in. PEX Expansion Ring with Stop

You last purchased this on
 
Jones Stephens

1-1/2 in. PEX Expansion Ring with Stop

Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. PEX Expansion Ring with Stop

  • Fast #
  • Part #PEXPRINGJ
  • Item #9789762
  • Manufacturer Part #F76072
3.5 out of 5 Customer Rating

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Simple and dependable plumbing connection
  • Easy installation
  • Leak-proof connections
  • Certified to NSF 61
  • Requires Certification

Specifications

ASTM:
ASTM F876/877
FM Approved:
No
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
203
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Weight:
.12 lb
Width:
11/100 in



Customers Also Bought
1–6 of 18 items
Part #PEXP9K
Item #9839780
5 out of 5 Customer Rating
Requires Certification
Part #PEXPTHHG
Item #9839741
5 out of 5 Customer Rating
Requires Certification
Part #PEXPCJ
Item #9839764
4.3 out of 5 Customer Rating
Requires Certification
Part #PEXPCHG
Item #9839752
5 out of 5 Customer Rating
Requires Certification
Part #PEXPTKKF
Item #9839751
3.9 out of 5 Customer Rating
Requires Certification
Part #PEXPTJJF
Item #9839765
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PEXPRINGD
Item #9427668
3.9 out of 5 Customer Rating
Requires Certification
Part #PEXBRINGD
Item #3703197
3.7 out of 5 Customer Rating
Requires Certification
Part #PEXBPTFFD
Item #7718765
5 out of 5 Customer Rating
Requires Certification
Part #PEXBPCFD
Item #7718730
4 out of 5 Customer Rating
Requires Certification
Part #PEXP9K
Item #9839780
5 out of 5 Customer Rating
Requires Certification
Part #PEXBLFB9F
Item #7719171
4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing