This product requires certification to purchase.

1-1/2 in. Plastic Direct Connection Center Outlet Waste

You last purchased this on
 
Jones Stephens

1-1/2 in. Plastic Direct Connection Center Outlet Waste

  • Fast #
  • Part #JP37005
  • Item #3688365
  • Manufacturer Part #P37005
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. Plastic Direct Connection Center Outlet Waste

  • Fast #
  • Part #JP37005
  • Item #3688365
  • Manufacturer Part #P37005
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of white plastic for impact resistance
  • For use with double bowl kitchen sinks
  • Includes baffle tee
  • Direct connection
  • Quick and easy installation
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
Color Finish Category:
Whites
Color Finish Name:
White
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
IAPMO Listed:
Yes
Length:
9-1/2 in
Material:
Plastic
Material Type:
PVC
Product Type:
Direct Connect
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.