1-1/2 in. Plastic IPS Shallow Escutcheon in White
This product has been replaced by
Manufacturer Part #FPE4WH
1-1/2 in. Plastic IPS Shallow Escutcheon in White
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tight fit
- Low cost
- Corrosion-proof, indestructible, high-density polyethylene
Documents
Specifications
- Brand Model Compatibility:
- Kitchen/Bathroom Faucets
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Escutcheon Connection Type:
- IPS
- Escutcheon Style:
- Shallow Box
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/2 in
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 21/50 in
- IAPMO Listed:
- No
- Length:
- 3 in
- Material:
- Plastic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead and Lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Width:
- 3 in