This product requires certification to purchase.

1-1/2 in. Plastic J-Trap

You last purchased this on
 
Jones Stephens

1-1/2 in. Plastic J-Trap

  • Fast #
  • Part #JP37015
  • Item #3706321
  • Manufacturer Part #P37015
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. Plastic J-Trap

  • Fast #
  • Part #JP37015
  • Item #3706321
  • Manufacturer Part #P37015
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed of white plastic for impact resistance
  • Ideal for use in tubular drain applications
  • Quick and easy installation
  • Slip joint connection
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents


Specifications

ASTM:
ASTM F409-2017
Cleanout:
No
Color Finish Category:
Whites
Color Finish Name:
White
Connection Type:
Slip-Joint
Height:
6-3/5 in
IAPMO Listed:
Yes
Length:
9-3/5 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Trap Material:
Plastic
Trap Material Type:
PVC
Trap Size:
1-1/2 in
Width:
13-3/10 in