1-1/2 in. PVC Slip-Joint S-Trap
1-1/2 in. PVC Slip-Joint S-Trap
Frequently Purchased Together
Product Details
Product Details
- Constructed of white plastic for impact resistance
- Prevents sewer gases from coming up sink drain
- Quick and easy installation
- Slip joint connection
- Can be taken apart to retrieve lost items like coins or jewelry
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASTM:
- ASTM F409-2017
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connections:
- Slip
- Height:
- 22 in
- IAPMO Listed:
- Yes
- Length:
- 1-1/2 in
- Proposition 65:
- WARNING: This product can expose you to chemicals including phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trap Material:
- PVC
- Trap Size:
- 1-1/2 in
- Width:
- 6-1/2 in