1-1/2 in. Slip Joint Brass 90 Degree Elbow in Chrome Plated
1-1/2 in. Slip Joint Brass 90 Degree Elbow in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Chrome plated brass
- 22 gauge
Specifications
- ASME:
- ASME A112.18.2-2015
- Clean Bagged:
- No
- Elbow Degree:
- 90 DD
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip x Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Elbow
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.