This product requires certification to purchase.

1-1/2 in. Slip Plastic Coupling

You last purchased this on
 
Jones Stephens

1-1/2 in. Slip Plastic Coupling

  • Fast #
  • Part #JP37200
  • Item #3110737
  • Manufacturer Part #P37200
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. Slip Plastic Coupling

  • Fast #
  • Part #JP37200
  • Item #3110737
  • Manufacturer Part #P37200
4.9 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Constructed of white plastic for impact resistance
  • Double slip joint connection
  • Quick and easy installation
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372-2016
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
CSA Certified:
CSA B125.2-15
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Coupling
IAPMO Listed:
Yes
Length:
2-6/25 in
Material:
Plastic
Material Type:
PVC
NSF:
NSF 14-2010a
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
Weight:
0.09 lb