1-1/2 in. Slip PVC Tee
1-1/2 in. Slip PVC Tee
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Constructed of white plastic for impact resistance
- Connects to tailpiece in sink drain applications
- Includes baffle tee
- Tailpiece included
- May be used as slip joint or direct connect
- Quick and easy installation
- UPC listed
- CUPC listed
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connection 3:
- Slip
- End Connections:
- Slip
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight Tee
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2010a
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.