1-1/2 in. Slip PVC Tee
1-1/2 in. Slip PVC Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Constructed of white plastic for impact resistance
- Creates watertight seal on P-trap
- Slip joint design ensures easy repair or replacement
- Slip joint connection
- Quick and easy installation
- UPC listed
- CUPC listed
Documents
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- CSA Certified:
- CSA B125.2-15
- Clean Bagged:
- No
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Size 3:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight Tee
- IAPMO Listed:
- Yes
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14-2010a
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.