This product requires certification to purchase.

1-1/2 in. Steel Box Escutcheon in Chrome Plated

Jones Stephens

1-1/2 in. Steel Box Escutcheon in Chrome Plated

  • Fast #
  • Part #JE05150
  • Item #1137376
  • Manufacturer Part #E05150
4.5 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. Steel Box Escutcheon in Chrome Plated

  • Fast #
  • Part #JE05150
  • Item #1137376
  • Manufacturer Part #E05150
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Maspeth, NY
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome plated steel
  • 3" Flange OD
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Escutcheon Connection Type:
IPS
FM Approved:
No
Fits Pipe Size:
1-1/2 in
GSA Approved:
No
Hardware Included:
No
Height:
1-1/2 in
IAPMO Listed:
No
Length:
2-97/100 in
Material:
Steel
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UL Listed:
No
UPC:
717510059502
Width:
2-97/100 in