This product requires certification to purchase.

1-1/2 in. T-Cone Test Plug

You last purchased this on
 
Jones Stephens

1-1/2 in. T-Cone Test Plug

  • Fast #
  • Part #JT34001
  • Item #514458
  • Manufacturer Part #T34001
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 in. T-Cone Test Plug

  • Fast #
  • Part #JT34001
  • Item #514458
  • Manufacturer Part #T34001
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 392
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Test up to three floors at once
  • Combination test plug and cleanout
  • Fits Schedule 40 DWV pipe
  • Positive sealing
  • No metal parts to rust
  • Requires Certification

Documents


Specifications

Application:
Drain, Vent, Waste
Diameter:
1-1/2 in
Fits Pipe Size:
1-1/2 in - 1-11/16 in
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Combination
Height:
1-31/50 in
Length:
1-81/100 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Size:
1-1/2 in
Tool Type:
Test Plug
Weight:
0.08 lb
Width:
1-81/100 in