1-1/2 in. x 1-1/4 in. Chrome Plated Brass Slip Joint Nut and Washer
1-1/2 in. x 1-1/4 in. Chrome Plated Brass Slip Joint Nut and Washer
Product Details
Product Details
- Chrome plated nut packed with square cut rubber washer
Specifications
- Application:
- Residential
- Color Finish Name:
- Chrome Plated
- Fits Pipe Size:
- 1-1/2 in x 1-1/4 in
- Height:
- 2-1/5 in
- Length:
- 5-2/5 in
- Material:
- Brass
- Product Type:
- Slip Joint
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds, phthalate compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Width:
- 7-9/10 in