1-1/2 in. x 10 yd. Waterproof Sand Cloth
1-1/2 in. x 10 yd. Waterproof Sand Cloth
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Dispenser box
- 100% waterproof
- Wet cut
- 120 grit
Specifications
- CARB OTC LEED Compliant:
- No
- GSA Approved:
- No
- Height:
- 1-3/5 in
- IAPMO Listed:
- No
- Length:
- 5-1/2 in
- NSF Certified:
- No
- Product Type:
- Waterproof
- Trim Only:
- No
- UL Listed:
- No
- Width:
- 4-1/2 in