1-1/2 in. x 16 in. Plastic Slip Joint Universal End Outlet Waste Pipe with 3/4 in. Branch Dishwasher Connection
1-1/2 in. x 16 in. Plastic Slip Joint Universal End Outlet Waste Pipe with 3/4 in. Branch Dishwasher Connection
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 60-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed of white plastic for impact resistance
- 1-1/2" tubular; 16" maximum adjustment
- Includes baffle tee
- Slip joint or direct connect
- UPC listed
- CUPC listed
Specifications
- ANSI:
- ANSI 372-2016
- ASME:
- ASME A112.18.2-2015
- ASTM:
- ASTM F409-2017
- Branch Size:
- 3/4 in
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- PVC
- Product Type:
- Slip Joint
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov