This product requires certification to purchase.

1-1/2 in. x 4 x 25 ft. Elastomeric Foam Pipe Insulation Sheet Roll in Black

Jones Stephens

1-1/2 in. x 4 x 25 ft. Elastomeric Foam Pipe Insulation Sheet Roll in Black

  • Fast #
  • Part #JIR4425
  • Item #9342498
  • Manufacturer Part #6RSX148025-JS
3.6 out of 5 Customer Rating
Brand image
Jones Stephens

1-1/2 in. x 4 x 25 ft. Elastomeric Foam Pipe Insulation Sheet Roll in Black

  • Fast #
  • Part #JIR4425
  • Item #9342498
  • Manufacturer Part #6RSX148025-JS
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Closed cell flexible elastomeric foam insulation rolls
  • For use on HVAC/R and industrial process ductwork, vessels, equipment and large ID piping
  • High resistance to moisture vapor intrusion, low thermal conductivity
  • For most indoor applications, no additional jacketing is required
  • Available as S2S (skin-two-side)
  • UL Greengaurd® gold certified as a low VOC material
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-1304, ASTM C-177, ASTM C-209, ASTM C-411, ASTM C-534 Type 1 Grade 1, ASTM D-1056-00-2B1, ASTM D-1171, ASTM D-1667, ASTM E-84, ASTM E-90, ASTM E-96, ASTM G-21
Color Finish Name:
Black
FM Approved:
Yes
Length:
25 ft
Material:
Rubber
Material Type:
Elastomeric Foam
Size:
25 ft x 4 ft x 1-1/2 in
Temperature Range:
-297 to 220 Deg F (-183 to 104 Deg C)
Thickness:
1-1/2 in
UL Listed:
UL 181/UL 723/UL 94-5V
UPC:
717510255911