1-1/2 in. x 5 yd. Polyester Open Mesh Abrasive Roll
1-1/2 in. x 5 yd. Polyester Open Mesh Abrasive Roll
Product Details
Product Details
- Sand Cloth
- Water Resistant
- Polyester on both sides
- 180 grit with large holes for aggressive sanding
- Can be exposed to water and solvents indefinitely without breakdown
Documents
Specifications
- Height:
- 4-1/2 in
- Length:
- 1-7/10 in
- Material:
- Plastic
- Material Type:
- Polyester
- Product Type:
- Open Mesh
- Width:
- 4-1/2 in