1-1/2 x 1-1/2 in. Brass P-Trap with Box Escutcheon in Polished Chrome (Less Clean-Out)
1-1/2 x 1-1/2 in. Brass P-Trap with Box Escutcheon in Polished Chrome (Less Clean-Out)
Product Details
Product Details
- Brass nuts
- Box escutcheon
- Less cleanout
- CUPC listed
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Gauge (metal):
- 17 ga
- Height:
- 2-1/10 in
- IAPMO Listed:
- Yes
- Length:
- 10-2/5 in
- NSF Certified:
- No
- Trap Size:
- 1-1/2 in