This product requires certification to purchase.

1-1/2 x 12 in. Galvanized Steel F.H.A. Strap, 18 Gauge

You last purchased this on
 
Jones Stephens

1-1/2 x 12 in. Galvanized Steel F.H.A. Strap, 18 Gauge

  • Fast #
  • Part #JF18012
  • Item #337040
  • Manufacturer Part #F18012
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 12 in. Galvanized Steel F.H.A. Strap, 18 Gauge

  • Fast #
  • Part #JF18012
  • Item #337040
  • Manufacturer Part #F18012
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Tie plates
  • Requires Certification

Documents


Specifications

Color Finish Category:
Greys
Color Finish Name:
Galvanized
Length:
12 in
Material:
Steel