This product requires certification to purchase.

1-1/2 x 12 in. Plastic Slip Joint Extension Tube

You last purchased this on
 
Jones Stephens

1-1/2 x 12 in. Plastic Slip Joint Extension Tube

  • Fast #
  • Part #JP39022
  • Item #3706289
  • Manufacturer Part #P39022
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 12 in. Plastic Slip Joint Extension Tube

  • Fast #
  • Part #JP39022
  • Item #3706289
  • Manufacturer Part #P39022
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Black finish provides clean, professional look
  • Constructed of plastic for impact resistance
  • Used to extend waste connection from a sink to a drain connection
  • Slip joint connection
  • UPC listed
  • CUPC listed
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14-2010a
ASME:
ASME A112.18.2-2015
ASTM:
ASTM F409-2017
Color Finish Category:
Blacks
Color Finish Name:
Black
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
IAPMO Listed:
Yes
Length:
12 in
Material:
Plastic
Product Type:
Slip Joint
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.