This product requires certification to purchase.

1-1/2 x 15 in. Brass Direct Connect Waste Arm

You last purchased this on
 
Jones Stephens

1-1/2 x 15 in. Brass Direct Connect Waste Arm

  • Fast #
  • Part #JP38447
  • Item #7722449
  • Manufacturer Part #P38447
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 15 in. Brass Direct Connect Waste Arm

  • Fast #
  • Part #JP38447
  • Item #7722449
  • Manufacturer Part #P38447
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • UPC listed
  • Fitting Size(s): 1-1/2 in
  • 100% leak tested to ensure Safety and Quality and a product you can trust
  • Length: 16 in
  • Durable stainless steel 304. Corrosion resistant.
  • Requires Certification

Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Rough Brass
Connection Type:
Direct Connect
Diameter:
1-1/2 in
Gauge (metal):
17 ga
IAPMO Listed:
Yes
Length:
15 in
Material:
Brass
Product Type:
Direct Connect
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.