This product requires certification to purchase.

1-1/2 x 15 in. Brass Direct Connection Waste Arm

You last purchased this on
 
Jones Stephens

1-1/2 x 15 in. Brass Direct Connection Waste Arm

  • Fast #
  • Part #JP38117
  • Item #3705927
  • Manufacturer Part #P38117
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 15 in. Brass Direct Connection Waste Arm

  • Fast #
  • Part #JP38117
  • Item #3705927
  • Manufacturer Part #P38117
4 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • CUPC listed
  • UPC listed
  • End Connection Type: Direct Connect
  • Length: 15 in
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2015
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Connection Type:
Direct Connect
Diameter:
1-3/4 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
22 ga
IAPMO Listed:
Yes
Length:
15 in
Material:
Brass
Product Type:
Direct Connect
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.