1-1/2 x 16 in. Brass Direct Connect Center Outlet Waste
1-1/2 x 16 in. Brass Direct Connect Center Outlet Waste
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Zinc nuts
- 4" Tailpiece
- No baffle
- CUPC listed
- Individually bagged with header card
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 22 ga
- IAPMO Listed:
- Yes
- Length:
- 16 in
- Material:
- Brass
- Product Type:
- Direct Connect
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.