This product requires certification to purchase.

1-1/2 x 16 in. Brass Slip Joint Waste Arm

You last purchased this on
 
Jones Stephens

1-1/2 x 16 in. Brass Slip Joint Waste Arm

Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 16 in. Brass Slip Joint Waste Arm

  • Fast #
  • Part #JP38040
  • Item #3703590
  • Manufacturer Part #P38040
3.4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Zinc nuts
  • CUPC listed
  • UPC listed
  • Length: 16 in
  • Requires Certification

Documents


Specifications

ASME:
ASME A112.18.2-2020
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Slip-Joint
Diameter:
1-1/2 in
End Connection 1:
Slip
End Connection 2:
Slip
End Connections:
Slip x Slip
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Gauge (metal):
22 ga
IAPMO Listed:
Yes
Length:
16 in
Material:
Brass
Product Type:
Slip Joint
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.



Customers Also Bought
1–6 of 18 items
Part #PFPTB108
Item #1619036
5 out of 5 Customer Rating
Requires Certification
Part #PFTPB111
Item #1885349
5 out of 5 Customer Rating
Requires Certification
Part #PFSEJWH
Item #1641382
4.2 out of 5 Customer Rating
Requires Certification
Part #PFSEECP
Item #1641380
5 out of 5 Customer Rating
Requires Certification
Part #PFX146342
Item #3866355
3.3 out of 5 Customer Rating
Requires Certification
Part #PFWAB201
Item #5072621
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JP38050
Item #3703957
4.1 out of 5 Customer Rating
Requires Certification
Part #JP37041
Item #3707235
3.4 out of 5 Customer Rating
Requires Certification
Part #JP37042
Item #3700347
3.1 out of 5 Customer Rating
Requires Certification
Part #JP37040
Item #3707196
4 out of 5 Customer Rating
Requires Certification
Part #JP37036
Item #3707058
3.7 out of 5 Customer Rating
Requires Certification
Part #JP37030
Item #3706819
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing