This product requires certification to purchase.

1-1/2 x 18 in. Galvanized Steel F.H.A. Strap, 18 Gauge

You last purchased this on
 
Jones Stephens

1-1/2 x 18 in. Galvanized Steel F.H.A. Strap, 18 Gauge

  • Fast #
  • Part #JF18018
  • Item #2915703
  • Manufacturer Part #F18018
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 18 in. Galvanized Steel F.H.A. Strap, 18 Gauge

  • Fast #
  • Part #JF18018
  • Item #2915703
  • Manufacturer Part #F18018
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Tie plates
  • Requires Certification

Documents


Specifications

Coating:
Galvanized
Color Finish Category:
Greys
Color Finish Name:
Galvanized
Gauge (metal):
18 ga
Height:
4-1/10 in
Length:
18 in
Material:
Steel
Width:
18-1/2 in