This product requires certification to purchase.

1-1/2 x 3 in. 18 ga Self-nailing Stud Guard with 2-Hole Centered

You last purchased this on
 
Jones Stephens

1-1/2 x 3 in. 18 ga Self-nailing Stud Guard with 2-Hole Centered

Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 3 in. 18 ga Self-nailing Stud Guard with 2-Hole Centered

  • Fast #
  • Part #JS180032
  • Item #3703921
  • Manufacturer Part #S180032
4.2 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self-nailing
  • Requires Certification

Documents


Specifications

Gauge (metal):
18 ga
Height:
4-3/5 in
Length:
3 in
Material:
Steel
Product Type:
Self-Nailing
Width:
9 in



Customers Also Bought
1–6 of 18 items
Part #PFSP316100
Item #760300
4.5 out of 5 Customer Rating
Requires Certification
Part #JS33038
Item #7720806
3.7 out of 5 Customer Rating
Requires Certification
Part #JS33002
Item #985101
3.3 out of 5 Customer Rating
Requires Certification
Part #PF92216JU
Item #1440838
4.5 out of 5 Customer Rating
Requires Certification
Part #JS16006
Item #2475863
5 out of 5 Customer Rating
Requires Certification
Part #S5331
Item #216856
4.7 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #JS33016
Item #7722790
4.1 out of 5 Customer Rating
Requires Certification
Part #JS16009
Item #2463806
5 out of 5 Customer Rating
Requires Certification
Part #JS33002
Item #985101
3.3 out of 5 Customer Rating
Requires Certification
Part #JS16005
Item #3706888
4.7 out of 5 Customer Rating
Requires Certification
Part #JS16006
Item #2475863
5 out of 5 Customer Rating
Requires Certification
Part #JS33518
Item #1896629
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing