This product requires certification to purchase.

1-1/2 x 4 in. Brass Flanged Tailpiece

You last purchased this on
 
Jones Stephens

1-1/2 x 4 in. Brass Flanged Tailpiece

Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 4 in. Brass Flanged Tailpiece

  • Fast #
  • Part #JP38454
  • Item #7719101
  • Manufacturer Part #P38454
5 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • UPC listed
  • Requires Certification

Specifications

Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Connection Type:
Flanged
Diameter:
1-1/2 in
Fitting Size 1:
1-1/2 in
Fitting Size 2:
4 in
Fitting Sizes:
1-1/2 in x 4 in
Gauge (metal):
17 ga
Length:
4 in
Material:
Brass
Product Type:
Tailpiece
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.



Call for Pricing
Call for Pricing