This product requires certification to purchase.

1-1/2 x 5 in. 16 ga Self-nailing Stud Guard

You last purchased this on
 
Jones Stephens

1-1/2 x 5 in. 16 ga Self-nailing Stud Guard

Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 5 in. 16 ga Self-nailing Stud Guard

  • Fast #
  • Part #JS16005
  • Item #3706888
  • Manufacturer Part #S16005
4.7 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Self-nailing
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

Gauge (metal):
16 ga
Height:
1/2 in
Length:
5 in
Material:
Steel
Product Type:
Self-Nailing
Width:
1-1/5 in



Call for Pricing
Call for Pricing