1-1/2 x 5 in. Self-Nailing Stud Guard, 18 Gauge
1-1/2 x 5 in. Self-Nailing Stud Guard, 18 Gauge
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 100-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Self-nailing
- Protects piping and wiring from nails
Documents
Specifications
- Height:
- 2/5 in
- Length:
- 5 in
- Material:
- Steel
- Product Type:
- Self-Nailing
- Width:
- 1-1/5 in