This product requires certification to purchase.

1-1/2 x 6 in. 16 ga Stud Guard with 2 Hole

You last purchased this on
 
Jones Stephens

1-1/2 x 6 in. 16 ga Stud Guard with 2 Hole

  • Fast #
  • Part #JS16006
  • Item #2475863
  • Manufacturer Part #S16006
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 6 in. 16 ga Stud Guard with 2 Hole

  • Fast #
  • Part #JS16006
  • Item #2475863
  • Manufacturer Part #S16006
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Not self-nailing
  • CARTON QUANTITIES ONLY
  • Requires Certification

Documents


Specifications

Gauge (metal):
16 ga
Height:
2-1/10 in
Length:
6 in
Material:
Steel
Product Type:
Stud Guard
Width:
3-3/5 in