This product requires certification to purchase.

1-1/2 x 8 x 3/4 in. Slip Joint Dishwasher Tailpiece

You last purchased this on
 
Jones Stephens

1-1/2 x 8 x 3/4 in. Slip Joint Dishwasher Tailpiece

  • Fast #
  • Part #JP39030
  • Item #3706551
  • Manufacturer Part #P39030
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/2 x 8 x 3/4 in. Slip Joint Dishwasher Tailpiece

  • Fast #
  • Part #JP39030
  • Item #3706551
  • Manufacturer Part #P39030
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Black finish provides clean, professional look
  • Constructed of plastic for impact resistance
  • Designed for connecting drain to dishwasher
  • Slip joint connection
  • ¾” branch
  • UPC listed
  • CUPC listed
  • Requires Certification

Specifications

ANSI:
ANSI 372-2016
ASME:
ASME A112.18.2-2015
CSA Certified:
CSA B125.2-15
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Slip
End Connections:
Slip
Energy Star Compliant:
No
Fitting Size 1:
1-1/2 in
Fitting Sizes:
1-1/2 in
Height:
2 in
IAPMO Listed:
Yes
Length:
8 in
Material:
Plastic
Material Type:
ABS
NSF:
NSF 14-2010a
NSF Certified:
No
Product Type:
Slip Joint
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and phthalate compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
5-3/10 in