1-1/4 in. Polypropylene Insulating Suspension Pipe Clamp
1-1/4 in. Polypropylene Insulating Suspension Pipe Clamp
Frequently Purchased Together
Product Details
Product Details
- Clamp for 1-1/4” pipe size
- Plastic insulating and suspension clamp in one
- Eliminates noise from tubing expansion and contraction
- Corrosion resistant plastic isolates against dissimilar metal contact
- For copper, CPVC, PEX tubing, and other piping systems
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- FM Approved:
- No
- Fits Pipe Size:
- 1-1/4 in
- Height:
- 1-7/10 in
- IAPMO Listed:
- No
- Length:
- 8-4/5 in
- Material:
- Plastic
- Package Quantity:
- Bag of 50
- Product Type:
- Suspension Clamp
- UL Listed:
- No
- Weight:
- 1.05 lb
- Width:
- 10-3/5 in