This product requires certification to purchase.

1-1/4 in. Brass Rough Slip Joint Nut

You last purchased this on
 
Jones Stephens

1-1/4 in. Brass Rough Slip Joint Nut

  • Fast #
  • Part #JT84125
  • Item #3706157
  • Manufacturer Part #T84125
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/4 in. Brass Rough Slip Joint Nut

  • Fast #
  • Part #JT84125
  • Item #3706157
  • Manufacturer Part #T84125
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy cast brass
  • CARTON QUANTITIES ONLY
  • 100% leak tested to ensure Safety and Quality and a product you can trust
  • Quality flared end fittings to create a metal to metal seal in critical applications
  • Durable stainless steel 304. Corrosion resistant.
  • Requires Certification

Documents


Specifications

Color Finish Name:
Rough Brass
Diameter - Inside 1:
1-1/4 in
Height:
6-1/5 in
Length:
3-3/5 in
Material:
Brass
Product Type:
Slip Joint
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
4 in