This product requires certification to purchase.

1-1/4 in. Brass S-Trap in Chrome-Plated

You last purchased this on
 
Jones Stephens

1-1/4 in. Brass S-Trap in Chrome-Plated

  • Fast #
  • Part #JP38137
  • Item #3706541
  • Manufacturer Part #P38137
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Jones Stephens

1-1/4 in. Brass S-Trap in Chrome-Plated

  • Fast #
  • Part #JP38137
  • Item #3706541
  • Manufacturer Part #P38137
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass nuts
  • Box escutcheon
  • Less cleanout
  • UPC listed
  • Requires Certification

Specifications

Color Finish Name:
Chrome Plated
Gauge (metal):
17 ga
Height:
1-9/10 in
IAPMO Listed:
No
Length:
22-2/5 in
Proposition 65:
WARNING: This product can expose you to chemicals including lead compounds and chromium (hexavalent compounds), which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
5-2/5 in